Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, Cotton, Ceramic Glaze

  • Mfr # CT728CUVG#01

  • Zoro # G811934959


product price: $297.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Gallons per Flush
1 gpf, 1.28 gpf, 1.6 gpf
Color
Cotton
ADA Compliance
Yes
Spud Location
Back
Trapway Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT728CUVG#01
Zoro #
G811934959
UPC #
-
Country of Origin
India

Dimensions

Trapway Dia.
2 1/8 in
Overall Width
13 3/4 in
Overall Depth
25 1/8 in
Overall Length
17 in
Spud Connection Size
1 1/2 in
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1 gpf, 1.28 gpf, 1.6 gpf
Color
Cotton
Item
Toilet Bowl
ADA Compliance
Yes
Spud Location
Back
Water Surface Area
9 1/4 in x 7 in
Brand and Series
Tornado Flush(R)
Weight Capacity
1,000 lb
Standards
ASME A112.19.2/CSA B45.1, EPA WaterSense(R), IAPMO(cUPC), IPC, NPC Canada, NSPC, UPC
Series
CT728CUVG
ADA Compliant
ADA Compliant
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.