This item is Discontinued.

Toto Toilet Bowl, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, Sedona Beige C744EL#12

Toilet Bowl, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # C744EL#12
  • Zoro # G5385843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C744EL#12
Zoro #
G5385843
UPC #
739268159617
Country of Origin
Multiple

Dimensions

Width
14"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-1/8"
Rim Height
16-1/2"
Bowl Width
14"
Trapway Dia.
2-1/3"
Bowl Height
16-1/2"
Spud Connection Size
1-1/2"

Details

Item
Toilet Bowl
Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.28/1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
EPA Water Sense
Flushing Method
Gravity Fed
Includes
Bolt Caps
Green Certification or Other Recognition
WaterSense Approved
Water Surface Area
10" x 8-1/2"
Features
High Performance Toto Elongated Bowl. For Use with Toto Drake E-Max, or G-Max Tanks.
Rough-In
12"
Collection
Drake
Bolt to Seat Front
18-7/16"
For Use With Tank Type
Gravity Fed Tank
For Use With Mfr. Model Number
ST743E#12, ST743S#12, ST743ER#12, ST743SR#12, ST744E#12,ST744ER#12; Also available with "D" option insulated tank
ADA Compliance
No
Antimicrobial
No
Spud Location
Top
Weight Capacity
300 lb.
Brand and Series
Toto Eco Drake(R)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.