This item is Discontinued.

Toto Toilet Bowl, 1.0 gpf, Round, Sedona Beige C453CUFG#12

Toilet Bowl, 1.0 gpf, Round, Sedona Beige (Discontinued)

  • Mfr # C453CUFG#12
  • Zoro # G9032602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C453CUFG#12
Zoro #
G9032602
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"

Details

Item
Toilet Bowl
Bowl Shape
Round
Color
Sedona Beige
Gallons per Flush
1.0
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC, IPC, NSPC, NPC; AB715; CA Prop 65; BAA; ADA; CALGreen
Green Environmental Attribute
EPA Water Sense
Collection
Drake II
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet Bowl,Round,Sedona Beige

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.