Toilet Bowl, 1.28/1.6 gpf, Floor Mount, Elongated, Cotton (Discontinued)
- Mfr # CT705ELN#01
- Zoro # G5405714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT705ELN#01
Zoro #
G5405714
UPC #
739268156364
Country of Origin
Multiple
Dimensions
Manufacturers Warranty Length
Limited 1 yr.
Bowl Depth
25-1/4"
Rim Height
17-1/2"
Bowl Width
14-1/2"
Trapway Dia.
1-7/8"
Bowl Height
17-1/2"
Spud Connection Size
1-1/2"
Details
Mounting Style
Floor
Item
Toilet Bowl
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28/1.6
Material
Vitreous china
Standards
ASME/CSA
Bolt to Seat Front
18-7/16"
Water Surface Area
10-3/4" x 9-1/4"
Includes
Bolt Caps, Spud Fittings
Green Certification or Other Recognition
WaterSense Approved
Features
Powerful Siphon Jet Performance. Designed to Work with Toto High-Efficiency Ecopower(R) Flush Valves and Piston Style Manual Flush Valves.
Collection
Commercial for Flushometer
For Use With Mfr. Model Number
EcoPower(R) Electronic Valves - TET1LN32#CP/TET6LN32#CP/TET1GNC-32#CP/TET6GNC-32#CP Manual Valves TMT1LN32#CP/TMT1NNC-32 - Manual
Rough-In
12"
For Use With Tank Type
Top Spud Flushometer
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.