Toilet Bowl, 1.28/1.6 gpf, Floor Mount, Elongated, Cotton (Discontinued)
- Mfr # CT705ENG#01
- Zoro # G5405705
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT705ENG#01
Zoro #
G5405705
UPC #
739268156487
Country of Origin
Multiple
Dimensions
Manufacturers Warranty Length
Limited 1 yr.
Bowl Depth
25-1/4"
Rim Height
15"
Bowl Width
14-3/8"
Trapway Dia.
1-7/8"
Bowl Height
15"
Spud Connection Size
1-1/2"
Details
Mounting Style
Floor
Item
Toilet Bowl
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28/1.6
Material
Vitreous China with Sanagloss(R) Glaze
Standards
ASME/CSA
Features
Powerful Siphon Jet Performance Featuring Toto Sanagloss(R) Glaze for Superior Bowl Rinse. Designed to Work with Toto High-Efficiency Ecopower(R) Flush Valves and Piston Style Manual Flush Valves.
Rough-In
10" or 12"
Bolt to Seat Front
18-7/16"
Green Certification or Other Recognition
WaterSense Approved
Water Surface Area
10-1/4" x 9-2/3"
For Use With Mfr. Model Number
EcoPower(R) Electronic Valves - TET1LN32#CP/TET6LN32#CP/TET1GNC-32#CP/TET6GNC-32#CP Manual Valves TMT1LN32#CP/TMT1NNC-32 - Manual
Collection
Commercial for Flushometer
For Use With Tank Type
Top Spud Flushometer
Includes
Bolt Caps, Spud Fittings
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.