Shop TOTO
See all product information
Create Account
Toilet, Cotton, 1/.2gpf/1.6gpf, Wall, China
- Mfr # CT728CU#01
- Zoro # G625075640
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Product Type
Tank Toilet
Rim Height
17 in
Compatible Bowl Manufacturer Part Number
N/A - CT728CU IS A WALL HUNG BOWL
Color
Cotton
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT728CU#01
- Zoro #
- G625075640
- UPC #
- 739268434615
- Country of Origin
- India
- Item
- TOP SPUD WALLHUNG TOILET
- Product Type
- Tank Toilet
- Compatible Bowl Manufacturer Part Number
- N/A - CT728CU IS A WALL HUNG BOWL
- Color
- Cotton
- ADA Compliant
- ADA Compliant
- Collection
- Tornado Flush
- Weight Capacity
- 1,000 lb
- Flushing Method
- Flushometer
- Ligature-Resistant
- Not Ligature-Resistant
- Standards
- ADA Compliant, CALGreen
- Spud Location
- Top
- Series
- Tornado Flush
- Features
- Can be Mounted at ADA height, Low-consumption toilet
- Gallons per Flush
- 1 gpf, 1.2 gpf, 1.6 gpf
Dimensions
- Rim Height
- 17 in
- Manufacturers Warranty Length
- 1 yr Limited
- Water Surface Width
- 7 in
- Trapway Diameter
- 2 1/8 in
- Water Surface Length
- 9 1/4 in
Description
TOP SPUD WALLHUNG TOILET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.