This item is Discontinued.

Toto Toilet, 1.0/0.8 gpf, Tornado Flush, Wall Mount, Elongated, Cotton MS952CUMG#01

Toilet, 1.0/0.8 gpf, Tornado Flush, Wall Mount, Elongated, Cotton (Discontinued)

  • Mfr # MS952CUMG#01
  • Zoro # G9022050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS952CUMG#01
Zoro #
G9022050
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
15-5/16"
Manufacturers Warranty Length
3 Yr. Limited
Bowl Depth
7-7/8"
Depth
27-5/8"

Details

Item
Toilet
Mounting Style
Wall
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0/0.8
Material
Vitreous china; Plastic
Standards
ASME A112.4.2; ASME A112.19.2/CSA B45.1; ASME A112.18.1/CSA; B125.1; UL 1431; CSA C22.2 # 68; UPC; IPC; NSPC; NPC; CA Prop 65; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
Includes
CeFiONtect Ceramic Glaze

Description

Toilet,Dual Flush,500H,Elongated,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.