This item is Discontinued.

Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White CST743EN#11

Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (Discontinued)

  • Mfr # CST743EN#11
  • Zoro # G9048538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST743EN#11
Zoro #
G9048538
UPC #
739268258648
Country of Origin
Mexico

Dimensions

Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
22-7/8"
Depth
26-5/8"

Details

Item
Toilet
Mounting Style
Floor
Bowl Shape
Round
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Collection
Eco Drake Transitional
One Piece/Two Piece
Two Piece

Description

Toilet,Eco-Bowl,Drake,Round,C743E+S,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.