Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Bone (Discontinued)
- Mfr # CST744ELN#03
- Zoro # G9048300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST744ELN#03
Zoro #
G9048300
UPC #
739268258563
Country of Origin
Mexico
Dimensions
Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-3/8"
Details
Item
Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
One Piece/Two Piece
Two Piece
Collection
Eco Drake Transitional
Description
Toilet,Eco-Drake,Ada,Elong Bwl,C744,Bne
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.