This item is Discontinued.

Toto Toilet Kit, Sedona Beige, L, G400, 0.9/1.28 gpf, Tornado Flush, Floor Mount, Elongated, Sedona Beige CT920CEMFG#12

This item is Discontinued.

Toto

Toilet Kit, Sedona Beige, L, G400, 0.9/1.28 gpf, Tornado Flush, Floor Mount, Elongated, Sedona Beige (Discontinued)

Mfr # CT920CEMFG#12
Zoro # G9026031
Country of Origin Japan
Category Toilets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT920CEMFG#12
Zoro #
G9026031
UPC #
-
Country of Origin
Japan

Dimensions

Width
15-3/8"
Depth
28-5/8"
Bowl Depth
11-13/16"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
0.9/1.28
Material
Vitreous China; Plastic
Flushing Method
Tornado Flush
Standards
ASME A112.4.2; ASME A112.19.2/CSA B45.1; ASME A112.18.1/CSA B125.1; UL 1431; CSA C22.2 # 68; IAPMO(cUPC); ADA; CA Prop 65; CALGreen
Item
Toilet Kit,Sedona Beige,L,G400
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet Kit,Sedona Beige,L,G400

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.