Toilet Manual Flush Valve, 1.6 gpf gpf, 1 in Inlet, Lever

  • Mfr # TMT1NNC

  • Zoro # G2525457


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMT1NNC
Zoro #
G2525457
UPC #
739268948105
Country of Origin
Multiple

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 in

Details

Fixture Connection
Top Spud
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Spud Coupling
1 in
Fixture Type
Toilet
Item
Manual Flush Valve
Handle Type
Lever
Basic Power Source
Manual
Pressure Range
15 to 100 psi
Finish
Chrome-Plated
Standards
ADA Compliant, ASSE 1037, CSA B125.3, IAPMO
Valve Design
Piston
Series
Toto
Operating Pressure - Maximum
100 psi
Compatible Product Type
Toilets
Spud Location
Top
Operating Pressure - Minimum
15 psi

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.