This item is Discontinued.

Toto Toilet Seat, Cotton White With Cover, Concealed, Elongated, Cotton White SW3044T40#01

Toilet Seat, Cotton White With Cover, Concealed, Elongated, Cotton White (Discontinued)

  • Mfr # SW3044T40#01
  • Zoro # G9030371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW3044T40#01
Zoro #
G9030371
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
15-1/16"
Seat Height
5 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Cotton White
Material
Plastic
Hinge Type
Concealed
Bolt to Seat Front
20-11/16 in
Item
Toilet Seat,Cotton White
Standards
ASME A112.4.2, ASME A112.18.1/CSA B125.1, UL 1431, CSA C22.2 #68, IAPMO, Complies with California Proposition 65 Warning Requirements
Features
Without Auto Flush
Front Type
Closed

Description

Toilet Seat,Cotton White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.