This item is Discontinued.

Toto Toilet Seat, Cotton White, With Cover, Plastic, Elongated SW574T20#01

Toilet Seat, Cotton White, With Cover, Plastic, Elongated (Discontinued)

  • Mfr # SW574T20#01
  • Zoro # G9030353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW574T20#01
Zoro #
G9030353
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
389mm
Seat Height
100mm

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Cotton White
Material
Plastic
Standards
ASME A112.4.2, ASME A112.18.1/CSA B125.1, UL 1431, CSA C22.2 #68, IAPMO, Complies with California Proposition 65 Warning Requirements
Features
Built-in Air Deodorizing System
Front Type
Closed
Hinge Type
Concealed
Bolt to Seat Front
529mm
Item
Toilet Seat,Cotton White

Description

Toilet Seat,Cotton White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.