This item is Discontinued.

Toto Toilet Seat, Sedona Beige, With Cover, Plastic, Elongated SN982MR#12

Toilet Seat, Sedona Beige, With Cover, Plastic, Elongated (Discontinued)

  • Mfr # SN982MR#12
  • Zoro # G9028560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN982MR#12
Zoro #
G9028560
UPC #
-
Country of Origin
Japan

Dimensions

Width
15-5/16"
Seat Height
6-1/2"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Sedona Beige
Material
Plastic
Standards
IAPMO (cUPC), Complies with California Proposition 65 Warning Requirements
Features
For Use With Mfr. No. CT982CUMG
Item
Toilet Seat,Sedona Beige

Description

Toilet Seat,Sedona Beige

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.