TOILET SEAT
- Mfr # SS124#01
- Zoro # G225074982
product price:Â
$
94.75
/ea
Key Features
For Bowl Shape
Elongated
Front Type
Closed
Bolt to Seat Front - Maximum
18 5/8 in
Hinge Material
Plastic
Features
Wide Back Design Shall Feature a Rounded Cover with Integral Bumpers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS124#01
- Zoro #
- G225074982
- UPC #
- 739268455917
- Country of Origin
- China
- Item
- TOILET SEAT
- For Bowl Shape
- Elongated
- Front Type
- Closed
- Bolt to Seat Front - Maximum
- 18 5/8 in
- Hinge Material
- Plastic
- Features
- Wide Back Design Shall Feature a Rounded Cover with Integral Bumpers
- Seat Material
- Plastic
- Includes Hardware
- Hardware Included
- Color
- Cotton
- Hinge Design
- Slow Close
Dimensions
- Seat Height
- 1 7/16 in
- Overall Width
- 14 1/16 in
Description
TOILET SEAT, For Bowl Shape Elongated, Front Type Closed, Includes Cover Cover Included, Color Cotton, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 1 7/16 in, Seat Material Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.