Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat With Cover, Polypropylene, Elongated, Cotton

  • Mfr # SS204#01

  • Zoro # G6930287


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Material
Polypropylene
Width
14-1/4"
Standards
IAPMO/ANSI Z124.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS204#01
Zoro #
G6930287
UPC #
739268855342
Country of Origin
China

Dimensions

Width
14-1/4"
Seat Height
3 in
Overall Width
14 1/2 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Cotton
Material
Polypropylene
Standards
IAPMO/ANSI Z124.5
Features
Low Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Type
Soft Close Hinge
Hinge Material
Plastic
Bolt to Seat Front
18 1/2 in
Item
Toilet Seat
Hinge Design
Slow Close
Night Light
No
Mounting System Type
Standard Bolts
ADA Compliance
No
Antimicrobial
Not Antimicrobial
Includes Hardware
Hardware Included
Weight Capacity
300 lb
Type
Elongated
Material of Construction
Polypropylene
Removable Seat
Seat Not Removable
Bolt to Seat Front - Maximum
18 1/2 in
ADA Compliant
Not ADA Compliant
Includes Night Light
Night Light Not Included

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color Cotton, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 3 in, Bolt to Seat Front 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.