Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat With Cover, Polypropylene, Elongated, White

  • Mfr # SS214#11

  • Zoro # G6803474


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene
Width
14-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS214#11
Zoro #
G6803474
UPC #
739268036451
Country of Origin
China

Dimensions

Width
14-1/4"
Seat Height
2 1/2 in
Overall Width
14 1/4 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene
Standards
IAPMO/ANSI Z124.5
Features
Low Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Type
Soft Close Hinge
Hinge Material
Plastic
Bolt to Seat Front
18 3/4 in
Item
Toilet Seat
Hinge Design
Slow Close
Mounting System Type
Standard Bolts
Night Light
No
Includes Hardware
Hardware Included
Antimicrobial
Not Antimicrobial
Weight Capacity
300 lb
ADA Compliance
No
Type
Elongated
Material of Construction
Polypropylene
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
18 3/4 in
Removable Seat
Seat Not Removable
Includes Night Light
Night Light Not Included

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 1/2 in, Bolt to Seat Front 18 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.