Zoro Homepage

Toilet Seat With Cover, Soft Close Hinge, Round, Black

  • Mfr # SS113#51

  • Zoro # G7214322


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Material
Polypropylene
Width
14"
Standards
IAPMO/ANSI Z124.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS113#51
Zoro #
G7214322
UPC #
739268029460
Country of Origin
China

Dimensions

Width
14"
Seat Height
3 in
Overall Width
14 in

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
Black
Material
Polypropylene
Standards
IAPMO/ANSI Z124.5
Features
Low Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Closed
Hinge Type
Soft Close Hinge
Hinge Material
Plastic
Bolt to Seat Front
16 1/2 in
Item
Toilet Seat
Hinge Design
Slow Close
Night Light
No
Mounting System Type
Standard Bolts
ADA Compliance
No
Includes Hardware
Hardware Included
Weight Capacity
300 lb
Antimicrobial
Not Antimicrobial
Type
Round
Material of Construction
Polypropylene
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
16 1/2 in

Description

Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color Black, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 3 in, Bolt to Seat Front 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.