Zoro Homepage
This item is Discontinued.
Toto Bidet Seat, With Cover, Plastic, Elongated, White SW2034#01

Bidet Seat, With Cover, Plastic, Elongated, White (Discontinued)

  • Mfr # SW2034#01
  • Zoro # G7679071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2034#01
Zoro #
G7679071
UPC #
739268281752
Country of Origin
Malaysia

Dimensions

Width
15-3/8"
Seat Height
1 1/4 in
Overall Width
15 3/8 in

Details

With Cover / Without Cover
With Cover
Material
Plastic
Hinge Type
Slow Close Hinge
Standards
ASME A112.4.2, ASME A112.18.1/CSA B125.1, UL 1431, CSA C22.2 #68
For Bowl Shape
Elongated
Features
Low Traffic, Easy to Remove Seat, Standard Bolts
Hinge Design
Concealed Hinge
Bolt to Seat Front
20 7/8 in
Color
White
Collection
Washlet(R) C100
Hinge Material
Plastic
Front Type
Closed
Item
Bidet Seat
Includes Hardware
Yes
Mounting System Type
Standard Bolts
Night Light
No
Antimicrobial
No

Description

Bidet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Concealed Hinge, Seat Height 1 1/4 in, Bolt to Seat Front 20 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.