Zoro Homepage
This item is Discontinued.
Toto Toilet Seat w/Temperature Control, White With Cover, Plastic, Elongated, Cotton White SN992M#01

Toilet Seat w/Temperature Control, White With Cover, Plastic, Elongated, Cotton White (Discontinued)

  • Mfr # SN992M#01
  • Zoro # G9028728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN992M#01
Zoro #
G9028728
UPC #
739268248120
Country of Origin
Japan

Dimensions

Width
17-5/8"
Seat Height
5-3/16"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Cotton White
Material
Plastic
Standards
IAPMO (cUPC), ADA Compliant, Complies with California Proposition 65 Warning Requirements
Features
For Use With Mfr. No. CT992CUMFG
Item
Toilet Seat w/Temperature Control,White

Description

Toilet Seat w/Temperature Control,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.