Zoro Homepage
This item is Discontinued.
Toto Toilet Tank, 1.0 gpf, Tornado, Colonial White ST403U#11

Toilet Tank, 1.0 gpf, Tornado, Colonial White (Discontinued)

  • Mfr # ST403U#11
  • Zoro # G9033208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST403U#11
Zoro #
G9033208
UPC #
-
Country of Origin
United States

Dimensions

Width
17-3/4"
Manufacturers Warranty Length
1 Yr. Limited

Details

Color
Colonial White
Gallons per Flush
1.0
Material
Vitreous China
Flushing Method
Tornado
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC, IPC, NSPC, NPC; ADA; CA Prop 65; AB715; BAA; EPA Watersense
Item
Toilet Tank
Collection
Promenade

Description

Toilet Tank,Promenade,Lft-Hnd Trp Lvr,Wt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.