Zoro Homepage

Toilet Tank, 1.28 gpf, E-Max, Cotton

  • Mfr # ST243E#01

  • Zoro # G9048571


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
E-Max
Width
15-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST243E#01
Zoro #
G9048571
UPC #
739268232570
Country of Origin
Ecuador

Dimensions

Width
15-1/4"
Depth
7-1/2"
Manufacturers Warranty Length
1 Yr. Limited

Details

Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
E-Max
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65; CALGreen
Item
Toilet Tank
Collection
Entrada(TM)
Includes
Cover; Left-hand Trip Lever

Description

Toilet Tank,Entrada,Cotton 1.28Gp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.