Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, 1.28 gpf, E-Max, Cotton

  • Mfr # ST243ER#01

  • Zoro # G9026110


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
E-Max
Width
15-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST243ER#01
Zoro #
G9026110
UPC #
-
Country of Origin
Ecuador

Dimensions

Width
15-1/4"
Depth
7-1/2"
Manufacturers Warranty Length
1 Yr. Limited

Details

Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
E-Max
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC, IPC, NSPC, NPC; ADA; CA Prop 65
Item
Toilet Tank
Collection
Entrada(TM)
Includes
Right Hand Trip Lever; Cover

Description

Toilet Tank,Right Hand Trip Lever

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.