Zoro Homepage
This item is Discontinued.
Toto Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, Cotton ST743SR#01

Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, Cotton (Discontinued)

  • Mfr # ST743SR#01
  • Zoro # G5406317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST743SR#01
Zoro #
G5406317
UPC #
739268344976
Country of Origin
United States

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
Limited 1 yr
Depth
7-1/8"
Height
15-1/2"

Details

Item
Toilet Tank
Mounting Style
Floor
Color
Cotton
Gallons per Flush
1.6
Material
Vitreous china
Fits Brand
Toto
Standards
ASME/CSA
Flushing Method
Gravity Fed
Tank Connection
Standard
For Use With Mfr. Model Number
C744EL#01; C744E#01
Industry Type
Residential
Collection
Drake
Compliance
ASME A112.19.2/CSA B45.1; UPC; IPC; NSPC; NPC Canada
With Liner/Without Liner
Without Liner
Flush Valve Type
Flapper
One Piece/Two Piece
Two Piece
System of Measurement
Inch
Includes
Coupling Components Hardware, Tank Cover
Flush Handle
Right Hand Trip Lever
Connection (In.)
7/8
Features
High Performance G-MAX Delivery System
Tank/Flushometer Mfr. Model Number
ST743SR#01
Water Surface Area
None
ADA Compliance
No
Flush Mode
Single Flush
Brand and Series
Toto Eco Drake(R)

Description

Toilet Tank

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.