Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Toilet Tank, 1.6 gpf, G-Max, Colonial White ST784S#11

Toilet Tank, 1.6 gpf, G-Max, Colonial White (Discontinued)

  • Mfr # ST784S#11
  • Zoro # G9023800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST784S#11
Zoro #
G9023800
UPC #
-
Country of Origin
Mexico

Dimensions

Width
21-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
8-1/8"

Details

Item
Toilet Tank
Color
Colonial White
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA
Flushing Method
G-Max
Collection
Clayton

Description

Toilet Tank,Colonial White,Clayton

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.