Toilet Tank, LH, Single, Gravity Fed
Mfr # ST776SA#12
Zoro # G411672978
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Features
Dual-Nozzle Centrifugal Washing Action, Rimless Hole-Free Design
Rough-In
12 in
Color
Sedona Beige
Gallons per Flush
1.6 gpf
Flush Mode
Single Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST776SA#12
Zoro #
G411672978
UPC #
-
Country of Origin
Multiple
Details
Item
Toilet Tank
Features
Dual-Nozzle Centrifugal Washing Action, Rimless Hole-Free Design
Rough-In
12 in
Color
Sedona Beige
Gallons per Flush
1.6 gpf
Flush Mode
Single Flush
Includes
Tank to Bowl Gasket, Tank to Bowl Hardware, Toilet Bolt Caps
Brand and Series
Drake
Flushing Method
Gravity Fed
Flush Handle
Left Hand Trip Lever
Bowl Mfr. Model Number
C776CE, C776CEG
Collection
Drake(R)
Series
Drake
Compatible Brand
Toto
Product Type
Toilet Tank
Compatible Series
Drake(R)
Flush Handle Type
Left Hand Trip Lever
Compatible Bowl Manufacturer Part Number
C776CE, C776CEG
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.