This item is Discontinued.

Toto Toilet, 0.8/1.28 gpf, DynaMax; Tornado Flush, Floor Mount, Elongated, Cotton MW4463046CUMG#01

Toilet, 0.8/1.28 gpf, DynaMax; Tornado Flush, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # MW4463046CUMG#01
  • Zoro # G9022391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW4463046CUMG#01
Zoro #
G9022391
UPC #
-
Country of Origin
China

Dimensions

Width
15-1/2"
Manufacturers Warranty Length
1 Yr. Limited
Depth
27-5/8"

Details

Item
Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
0.8/1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); UPC; IPC; NSPC; NPC; CA Prop 65; CALGreen
Green Environmental Attribute
EPA Water Sense
Flushing Method
DynaMax; Tornado Flush
Collection
Aquia IV
One Piece/Two Piece
Two Piece
Includes
CEFIONTECT Ceramic Glaze; WASHLET S500e

Description

Toilet,Two-Piece,Cotton,Aquia

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.