This item is Discontinued.

Toto Toilet w/Dual Max Flush System, Wall Hung, 0.9/1.6 gpf, Dual Flush, Wall Mount, Elongated, Cotton CT418F#01

Toilet w/Dual Max Flush System, Wall Hung, 0.9/1.6 gpf, Dual Flush, Wall Mount, Elongated, Cotton (Discontinued)

  • Mfr # CT418F#01
  • Zoro # G9022513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT418F#01
Zoro #
G9022513
UPC #
-
Country of Origin
Thailand

Dimensions

Width
14-3/16"
Manufacturers Warranty Length
1 Yr. Limited
Depth
21-1/16"

Details

Item
Toilet w/Dual Max Flush System,Wall Hung
Mounting Style
Wall
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
0.9/1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; CA Prop 65; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Dual Flush
One Piece/Two Piece
Two Piece
Collection
Aquia

Description

Toilet w/Dual Max Flush System,Wall Hung

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.