This item is Discontinued.

Toto Toilet w/Washlet, Dual Flsh, D-Shpd, Elngtd, 0.9/1.28 gpf, Tornado Flush, Wall Mount, Elongated CWT994CEMFG#01

Toilet w/Washlet, Dual Flsh, D-Shpd, Elngtd, 0.9/1.28 gpf, Tornado Flush, Wall Mount, Elongated (Discontinued)

  • Mfr # CWT994CEMFG#01
  • Zoro # G9028667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWT994CEMFG#01
Zoro #
G9028667
UPC #
-
Country of Origin
Japan

Dimensions

Width
16-5/8"
Depth
26-9/16"
Bowl Depth
11-7/16"
Manufacturers Warranty Length
Limited 1yr For Commercial; Limited 3yr For Resisdential

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
0.9/1.28
Material
Vitreous China; Urea Resin
Flushing Method
Tornado Flush
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.4.2; ASME A112.19.2/CSA B45.1; ASME A112.18.1/CSA B125.1; UL 1431; CSA C22.2 # 68; ASME A112.6.2; IAPMO PS50; CSA B125.3; ASSE1002; IAPMO(cUPC); EPA WaterSense; UPC; IPC; NSPC; ADA; CA Prop 65
Item
Toilet w/Washlet,Dual Flsh,D-Shpd,Elngtd
Collection
Neorest
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet w/Washlet,Dual Flsh,D-Shpd,Elngtd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.