Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Mount Seat Hardware For Skirted Toil

  • Mfr # THU651N

  • Zoro # G0343005


product price: $17.89
/ea

Key Features

Ligature Resistant
No
Product Type
Seat Top Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THU651N
Zoro #
G0343005
UPC #
739268837911
Country of Origin
Multiple

Details

Item
Top Mount Seat Hardware For Skirted Toil
Ligature Resistant
No
Product Type
Seat Top Mounting Hardware

Description

Seat Top Mounting Hardware, Overall Diameter 1 in, Shape Not Applicable, Product Type Seat Top Mounting Hardware, Includes (2) Bolts, (2) Metal Washers, (2) Rubber Bushings, Finish Not Applicable, Gauge Not Applicable, Material Rubber, Color Black, Flow Rate Not Applicable, Compatible with Manufacturer Model Number Universal, Compatible with Brand Toto, Compatible with Series Universal, Ligature Resistant No, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.