Toto CT725CUG#01 Floor Mounted Elongated Toilet Bowl Only
- Mfr # CT725CUG#01
- Zoro # G910152902
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Color
Cotton White
Material
Vitreous China
Width
12.875 in
Length (In.)
26.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT725CUG#01
- Zoro #
- G910152902
- UPC #
- 739268434523
- Country of Origin
- India
- Bowl Shape
- Elongated
- Color
- Cotton White
- Material
- Vitreous China
Dimensions
- Width
- 12.875 in
- Length (In.)
- 26.5 in
Description
TOTO's TORNADO FLUSH Elongated floor-mounted Standard Height bowl exemplifies eco-friendly cleanliness and power in commercial spaces. Engineered for optimal performance along with the TOTO ECOPOWER flush valve, the toilet offers superior performance while saving water. Newly redesigned, this bowl features TOTO's TORNADO FLUSH, a rimless, hole-free design with dual-nozzles that create a centrifugal washing action that assists in rinsing the bowl more efficiently. CEFIONTECT adds an exceptionally smooth glaze that minimizes waste from sticking to the ceramic. This coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings by minimizing the usage of water, harsh chemicals, and time required for cleaning. The toilet bowl can be used in 10 to 12 inch rough-in installations and is WaterSense certified. Includes bowl and bolt caps. Flush valve purchased separately.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.