This item is Discontinued.

Toto Toto LPT532N No.01 Promenade Pedestal Porcelain Bathroom Sink; Cotton White - 24 L x 34.38 H LPT532N#01

This item is Discontinued.

Toto

Toto LPT532N No.01 Promenade Pedestal Porcelain Bathroom Sink; Cotton White - 24 L x 34.38 H (Discontinued)

Mfr # LPT532N#01
Zoro # G903992263
UPC # 739268026940
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPT532N#01
Zoro #
G903992263
UPC #
739268026940
Country of Origin
China

Details

Color
White

Description

TOTO create an enriched and more comfortable lifestyle and culture built on our plumbing products. TOTO leaves nothing to chance when it comes to design#46; They embrace holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics.

Features
  • Promenade Pedestal Porcelain Bathroom Sink
  • Universal Height
  • Mounting Set Included
  • Spacious Basin
  • Large Backsplash
  • Rear Overflow
Specifications
  • Finish: Cotton White
  • Hygienic Surface Treatment: No
  • Sink Installation Type: Pedestal
  • Material: Porcelain
  • ADA Compliant: No
  • Faucet Holes: 1
  • Sink Shape: Rectangular
  • Basin Dimension: 18.88"L x 11.38"W
  • Sink Dimension: 19.25"L x 24"D x 34"W
  • Dimension: 24" L x 34.38" H
  • Weight: 67 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.