Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS854114EL-01
Zoro #
G805988753
UPC #
739268117594
Country of Origin
China
Description
Toto ms854114el-01 eco ultramax elongated adam 1 piece toilet, cotton white ada height, sleek high profile elongated one piece toilet with 12" rough-in. E-max low consumption (4.8 lpf/1.28 gpf) siphon jet flushing action. Tank cover, fittings, chrome plated trip lever and softclose seat included. Unlike pressure assist toilets, which can be noisy and are made with more complicated moving parts, e-max is a simple and quiet solution for effectively flushing 1.28 gallons. Utilizing the same proven engineering as the legendary 1.6 gpf g-max flushing system, the 1.28 gpf e-max reinforces toto's performance reputation while offering an additional water savings of 20%. E-max features: wide 3" flush valve provides a quick, consistent and powerful flush. Large 2-1/8" trapway is glazed to optimize waste passage. Pilot-operated fill valve ensures quiet operation and a clean shutoff at any water pressure. Extra-large siphon jet works in conjunction with the large glazed trapway; the siphon jet pulls away waste with incredible force. This toilet complies with ada regulations for height which state that the top of the seat must be between 17" & 19" from the ground. Toto's softclose seat is the latest in innovative smart seat technology with comfortable ergonomic design, molded bumpers, and high gloss polypropylene. (resistant to chemicals and cleaning agents.) constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "toilet seat slam." the seat and lid utilize a built-in softclose hinge system, which lowers the seat down to the bowl gently and quietly. the engineering of softclose incorporates toto's high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. (all mounting and installation hardware is included, along with easy t
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
