This item is Discontinued.

Toto Toto UT105UG-01 Commercial Washout High Efficiency Toilet Urinal less Flush Valve; Cotton White UT105UG#01

This item is Discontinued.

Toto

Toto UT105UG-01 Commercial Washout High Efficiency Toilet Urinal less Flush Valve; Cotton White (Discontinued)

Mfr # UT105UG#01
Zoro # G603992808
UPC # 739268204645
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT105UG#01
Zoro #
G603992808
UPC #
739268204645
Country of Origin
China

Dimensions

Length
14-1/4 in
Width
13 in
Height
21-1/4 in

Details

Material
Vitreous China
Mounting
Wall-Mount
Color
Cotton White
Battery Included
No
Water Consumption
0.125 GPF

Description

Sanitary mat recommended toto continues to advance our leadership in eco-efficient fixtures and fittings with the introduction our 1/8 gpf high efficiency urinals (heus). Our new heu's and 1/8 gpf ecopower flush valves are engineered to work together as a system to achieve the ultimate in water conservation and flushing performance.

Specifications
  • Color: Cotton White
  • Weight: 41.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.