Transitional Tank, Drake, 1.28 Gpf, 1.28 gpf, E-Max, Cotton (Discontinued)
- Mfr # ST744E#01
- Zoro # G9025648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST744E#01
Zoro #
G9025648
UPC #
-
Country of Origin
United States
Dimensions
Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
8"
Details
Item
Transitional Tank,Drake,1.28 Gpf
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65
Green Environmental Attribute
EPA Water Sense
Flushing Method
E-Max
Collection
Drake
Includes
Cover; Left-hand Trip Lever
Description
Transitional Tank,Drake,1.28 Gpf
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.