This item is Discontinued.

Toto Transitional Tank, Drake, Rght Hnd Trp Lvr, 1.28 gpf, E-Max, Cotton ST744ER#01

Transitional Tank, Drake, Rght Hnd Trp Lvr, 1.28 gpf, E-Max, Cotton (Discontinued)

  • Mfr # ST744ER#01
  • Zoro # G9025788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST744ER#01
Zoro #
G9025788
UPC #
-
Country of Origin
United States

Dimensions

Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Depth
8"

Details

Item
Transitional Tank,Drake,Rght Hnd Trp Lvr
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65
Green Environmental Attribute
EPA Water Sense
Flushing Method
E-Max
Collection
Drake
Includes
Cover; Right Hand Trip Lever

Description

Transitional Tank,Drake,Rght Hnd Trp Lvr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.