Trip Lever Assembly, Brass, 10-1/2" Size
Mfr # THU068#CP
Zoro # G7679047
product price: $33.65
/eaKey Features
Sub-Category
Repair Parts
Fits Brand
Toto
Material
Brass
Size
10-1/2 in
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THU068#CP
Zoro #
G7679047
UPC #
739268388932
Country of Origin
United States
Dimensions
Size
10-1/2 in
Details
Sub-Category
Repair Parts
Fits Brand
Toto
Material
Brass
Color/Finish
Chrome
For Use With
Most Toilets
Item
Trip Lever
Includes
Repair Part Only
For Use With Mfr. Model Number
Product Type
Trip Lever
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
Compatible Brand
Toto
Description
Trip Lever Assembly, Sub-Category Repair Parts, For Use With Most Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.