Zoro Homepage
This item is Discontinued.
No Product Image Available

Two Handle Tub Filler, Brushed Nickel, Floor (Discontinued)

  • Mfr # TB100DF#BN
  • Zoro # G0321594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB100DF#BN
Zoro #
G0321594
UPC #
739268176539
Country of Origin
China

Dimensions

Height
37-1/4"
Depth
8-5/8"

Details

Includes
60" Metal Hose
Item
Two Handle Tub Filler
Features
Ceramic Disk Valve Cartridge
Flow Rate
2.5 gpm
Mounting Type
Floor
Number of Holes
2
ADA Compliant
Yes
Shower Head Type
Hand Held
Connection
1/2" FNPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Finish
Brushed Nickel
Material
Brass

Description

Doublehandle,Freestanding Tub Filler,Bru

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.