This item is Discontinued.

Toto UltraMax II Elongated Toilet MW6044726CEFG#01

UltraMax II Elongated Toilet (Discontinued)

  • Mfr # MW6044726CEFG#01
  • Zoro # G810905097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW6044726CEFG#01
Zoro #
G810905097
UPC #
739268445321
Country of Origin
China

Dimensions

Width
16.875 in
Bowl Depth
28.375 in

Details

Bowl Shape
Elongated
One Piece/Two Piece
One Piece
Finish
Cotton

Description

The TOTO T40 WASHLET+ UltraMax II One-Piece Elongated 1.28 GPF Toilet and Contemporary WASHLET S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.