This item is Discontinued.

Toto Vespin II 1 GPF Two Piece Elongated Toilet MW4744736CUFGA#01

Vespin II 1 GPF Two Piece Elongated Toilet (Discontinued)

  • Mfr # MW4744736CUFGA#01
  • Zoro # G710905098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW4744736CUFGA#01
Zoro #
G710905098
UPC #
739268446212
Country of Origin
China

Dimensions

Width
16 in
Bowl Depth
28.5 in

Details

Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton

Description

The TOTO T40 WASHLET+ Vespin II 1G Two-Piece Elongated 1.0 GPF Toilet and Contemporary Auto Flush WASHLET S7A Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.