This item is Discontinued.

Toto Vespin II 1.28 GPF Two Piece Elongated Toilet MW4744736CEFGA#01

Vespin II 1.28 GPF Two Piece Elongated Toilet (Discontinued)

  • Mfr # MW4744736CEFGA#01
  • Zoro # G010905071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW4744736CEFGA#01
Zoro #
G010905071
UPC #
739268446175
Country of Origin
China

Dimensions

Width
17.25 in
Bowl Depth
28.5 in

Details

Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
Two Piece

Description

The TOTO T40 WASHLET+ Vespin II Two-Piece Elongated 1.28 GPF Toilet and Contemporary Auto Flush WASHLET S7A Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.