Washer, Brass, 3" Size, Chrome
Mfr # THP3141
Zoro # G9190708
product price: $15.95
/eaKey Features
Fits Brand
Toto
For Use With
Most Toilets
For Use With Mfr. Model Number
CST715#03, SW502#01, SW502#12, SW553#12, SW554#11, SW554#12, SW573#01, SW573#12, SW574#01, SW574#12, SW583#01, SW583#12, SW584#01, SW584#12
Sub-Category
Repair Parts
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THP3141
Zoro #
G9190708
UPC #
739268283763
Country of Origin
China
Dimensions
Size
3 in
Details
Item
Washer
Fits Brand
Toto
For Use With
Most Toilets
For Use With Mfr. Model Number
CST715#03, SW502#01, SW502#12, SW553#12, SW554#11, SW554#12, SW573#01, SW573#12, SW574#01, SW574#12, SW583#01, SW583#12, SW584#01, SW584#12
Sub-Category
Repair Parts
Color/Finish
Chrome
Material
Brass
Includes
Repair Part Only
Description
Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.