Shop TOTO
See all product information
Create Account
WASHLET ELONGATED BIDET SEAT
- Mfr # SW4734#12
- Zoro # G023945873
product price:Â
$
1,613.00
/ea
Free Shipping & Returns
Key Features
Overall Width
15 1/16 in
Standards
ASME A112.18.1/CSA B125.1, ASME A112.4.2, California Proposition 65, CSA C22.2 No. 68, IAPMO(cUPC) Certified, IPC, NPC Canada Compliant, NSPC, UL 1431, UPC
Seat Material
Plastic
Features
Auto Open/Close Lid, Deodorizer, Ewater+(R) Self-Cleaning Wand and Bowl, Heated Seat, Premist(R), Remote Control, Warm Air Dryer
Includes Night Light
Night Light Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW4734#12
- Zoro #
- G023945873
- UPC #
- 739268436732
- Country of Origin
- Malaysia
- Standards
- ASME A112.18.1/CSA B125.1, ASME A112.4.2, California Proposition 65, CSA C22.2 No. 68, IAPMO(cUPC) Certified, IPC, NPC Canada Compliant, NSPC, UL 1431, UPC
- Seat Material
- Plastic
- Item
- ELONGATED BIDET SEAT
- Features
- Auto Open/Close Lid, Deodorizer, Ewater+(R) Self-Cleaning Wand and Bowl, Heated Seat, Premist(R), Remote Control, Warm Air Dryer
- Includes Night Light
- Night Light Included
- Front Type
- Closed
- Bolt to Seat Front - Maximum
- 18 5/8 in
- Color
- Beige
- Antimicrobial
- Not Antimicrobial
- Hinge Design
- Slow Close
- Wire Color
- Beige
Dimensions
- Overall Width
- 15 1/16 in
- Seat Height
- 1 1/16 in
- Fits Chest Size
- Auto Open/Close Lid, Deodorizer, Ewater+(R) Self-Cleaning Wand and Bowl, Heated Seat, Premist(R), Remote Control, Warm Air Dryer
Description
ELONGATED BIDET SEAT, For Bowl Shape Elongated, Toilet Seat Type Contoured, Front Type Closed, Includes Cover Cover Included, Color Beige, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 1 1/16 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.