White Bathroom Sink, Vitreous China, Undermount Bowl Size 14" x 17"

  • Mfr # LT569#01

  • Zoro # G5405775


product price: $116.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
White
Overall Length
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT569#01
Zoro #
G5405775
UPC #
739268067172
Country of Origin
Multiple

Dimensions

Overall Length
19 1/4 in
Overall Width
16 1/4 in
Overall Height
7 1/2 in
Bowl Size
17 in x 14 in
Bowl Depth
7 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
17 in
Bowl Width
14 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
White
No. of Bowls
1
Includes
Mounting Hardware, Template, Sealing Compound
Commercial / Residential
Commercial
Bowl Shape
Oval
Back Splash
No
Side Splash
no
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1, IAPMO(cUPC)
Residential / Commercial
Commercial
Number of Stations
1
ADA Compliant
ADA Compliant
Drain Opening
1 1/4 in
Faucet Mounting Centers
Null
Mounting Location - Faucet
Deck
Sink Type
Bathroom
Sink Material
Vitreous China
Includes Drain Pipe
Drain Pipe Not Included
Finish
Vitreous China
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
Yes
Number of Faucet Holes
0
Mounting Type - Sinks
Countertop
Counter Mounting Type
Undermount
Includes Installation Hardware
Yes
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Not Included
Compatible Mfr. Model Number
TEL101-D10E#CP, TEL101-D10EM#CP, TEL101-D10ET#CP, TEL105-C20E#CP, TEL105-C20EM#CP, TEL105-C20ET#CP, TEL105-D10E#CP, TEL105-D10EM#CP, TEL105-D10ET#CP, TEL151-D10E#CP, TEL151-D10EM#CP, TEL151-D10ET#CP, TEL155-C20E#CP, TEL155-C20EM#CP, TEL155-C20ET#CP, TEL155-D10EM#CP, TEL155-D10ET#CP
Series
LT569
Number of Bowls
1
Number of Faucet Mounting Holes
0
Includes Hardware
Hardware Included
Number of Faucets
0
Faucet Mounting Location
Deck

Description

Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Undermount, Color White, Overall Length 16-1/4 In., Overall Width 19-1/4 In., Overall Height 8-1/2 In., Bowl Size 14 In. x 17 In., Bowl Depth 7-1/2 In., ADA Compliant Yes, Back Splash No, Bowl Shape Oval, Side Splash no, Number of Stations 1, Drain Opening 1-1/4 In., Includes Mounting Hardware, Template and Sealing Compound, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.