This item is Discontinued.

Toto White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" LT307.4#01

White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (Discontinued)

  • Mfr # LT307.4#01
  • Zoro # G5405757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT307.4#01
Zoro #
G5405757
UPC #
739268067325
Country of Origin
Multiple

Dimensions

Overall Length
22 5/8 in
Overall Width
19 1/8 in
Overall Height
13 3/4 in
Bowl Size
22 5/8 in x 20 7/8 in
Bowl Depth
18 in
Manufacturers Warranty Length
1 yr
Back Splash Height
4 1/8 in
Faucet Hole Dia.
1 1/4 in
Side Splash Height
3 1/4 in
Bowl Width
20 7/8 in
Bowl Length
22 5/8 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
3
Includes
Wall Hanger
ADA Compliant
ADA Compliant
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1, CSA B651, IAPMO(cUPC), TAS
Drain Opening
1 1/4 in
Side Splash
Yes
Residential / Commercial
Commercial
Bowl Shape
Rectangular
Back Splash
Yes
Number of Stations
1
Faucet Mounting Centers
4 in
Commercial / Residential
Commercial
Ligature Resistant
No
Mounting Type - Sinks
Wall
Sink Material
Vitreous China
Includes Faucet
Faucet Not Included
Includes Installation Hardware
Yes
Mounting Location - Faucet
Deck
Includes Side Splash
Yes
ADA Compliance
Yes
Finish
Vitreous China
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
3
Sink Type
Bathroom
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Not Included
Includes Back Splash
Yes
Series
LT307 Commercial Wall Hung Lavatory
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
3
Number of Faucets
0
Number of Bowls
1
Faucet Mounting Location
Deck

Description

Lavatory Sink,Without Faucet,Body Material Vitreous China,Mounting Type Wall,Color White,Overall Length 22-5/8 In.,Overall Width 19-1/8 In.,Overall Height 13-3/4 In.,Bowl Size 14-3/4 In.,Bowl Depth 2-7/8 In.,ADA Compliant Yes,Back Splash Yes,Bowl Shape Rectangular,Back Splash Height 4-1/8 In.,Side Splash Yes,Side Splash Height 14-17/16 In.,Number of Stations 1,Drain Opening 1-1/4,Finish Vitreous China,Faucet Mounting Centers 4 In.,Faucet Hole Dia. 1-1/4 In.,Number of Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.