Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 15"

  • Mfr # LT308#01

  • Zoro # G5405811


product price: $370.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Overall Length
29 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT308#01
Zoro #
G5405811
UPC #
739268310001
Country of Origin
Mexico

Dimensions

Overall Length
29 1/8 in
Overall Width
22 7/8 in
Overall Height
10 5/8 in
Bowl Size
20 1/2 in x 27 in
Bowl Depth
14 3/4 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Back Splash Height
13/16 in
Bowl Width
27 in
Bowl Length
20 1/2 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
1
Residential / Commercial
Commercial
ADA Compliant
ADA Compliant
Number of Stations
1
Drain Opening
1 1/4 in
Side Splash
no
Commercial / Residential
Commercial
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1, CSA B651, IAPMO(cUPC), TAS
Back Splash
Yes
Bowl Shape
Rectangular
Faucet Mounting Centers
Center Hole Only
Includes
Wall Hanger
Ligature Resistant
No
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
Yes
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Wall
Sink Material
Vitreous China
Sink Type
Bathroom
Includes Side Splash
No
Finish
Vitreous China
Includes Basket Strainer
Basket Strainer Not Included
Includes Back Splash
Yes
Includes Installation Hardware
No
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Series
LT308 Wheelchair Users Lavatory
Faucet Mounting Location
Deck
Number of Bowls
1
Number of Faucet Mounting Holes
1
Number of Faucets
0
Includes Hardware
Hardware Not Included

Description

Lavatory Sink,Without Faucet,Body Material Vitreous China,Mounting Type Wall,Color White,Overall Length 29-1/8 In.,Overall Width 22-7/8 In.,Overall Height 10-5/8 In.,Bowl Size 15 In.,Bowl Depth 8 In.,ADA Compliant Yes,Back Splash Yes,Bowl Shape Rectangular,Back Splash Height 13/16 In.,Number of Stations 1,Drain Opening 1-1/4,Finish Vitreous China,Faucet Hole Dia. 1-1/4 In.,Number of Holes 1,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.