This item is Discontinued.

Touch 'N Seal Air Sealing Spray Foam Sealant Kit, 28.44 lb, Two Cylinders, Beige, 2 Component 7565000054

Air Sealing Spray Foam Sealant Kit, 28.44 lb, Two Cylinders, Beige, 2 Component (Discontinued)

  • Mfr # 7565000054
  • Zoro # G4017218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565000054
Zoro #
G4017218
UPC #
075650000540
Country of Origin
United States

Dimensions

Size
28.44 lb
Container Size
28 lb

Details

Application
Multipurpose
Color
Beige
Application Method
Straw
Substrates
Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
Container Type
Two Cylinders
Environment
Outdoor
Sealant Base
Polyurethane
Series
200 FR
Expansion Ratio
6-8:1
Item
Spray Foam Sealant Kit
Full Cure
1 hr
Full Cure Time
1 hr
Begins to Harden
45 sec
Working Time
45 sec
Insulation Value
R-5
Performance Temp. Range
-200 Degrees to 240 Degrees F
Number of Components
2
Specific Gravity
1.23
Includes
10 ft Hoses, Assembly Wrench, Chemical Resistant Gloves, Extra Nozzles, Foam Applicator, O-Ring, Petroleum Jelly
Sealant Application
Air Sealing
Coverage
200 Board ft
Indoor/Outdoor
Indoor, Outdoor
Standards
ASTM C-423, ASTM C-518 R, ASTM E-84, ASTM G-21
Application Temp. Range
60 Degrees to 100 Degrees F
Product Type
Insulating Spray Foam Sealant Kit
Properties
High Temperature Resistant
Resistance Properties
High Temperature Resistant
Sealant & Resistance Properties
High Temperature Resistant
Minimum Application Temperature
60 Degrees F
Compatible Materials
Concrete & Masonry, Metal, Plastic, Wood
For Use On Surface Material
Concrete, Fiberboard, Gypsum, Masonry, Metal, Polystyrene, Wood
Insulation Rating
Standard
Maximum Application Temperature
100 Degrees F
Operating Temperature Range
-20 Degrees F to 240 Degrees F
Compressive Strength
15 psi
Minimum Performance Temperature
-20 Degrees F
Base Material
Polyurethane
Insulation Value+1
R-5
Maximum Performance Temperature
240 Degrees F

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-5, Application Multipurpose, Color Cream, Container Size 28 lb, Container Type Cylinder, Coverage 200 bd ft, Full Cure Time 1 hr, Includes 10 ft Hose, Assembly Wrench, Chemical Resistant Gloves, Foam Applicator, Nozzles, O-Ring, Petroleum Jelly, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 45 sec

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.