Applicator, w/30 ft. Hose, Blue
Mfr # 7565000030
Zoro # G3929379
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Application
Dispensing Foam
Performance Temp. Range
-200 Degrees to 240 Degrees F
Includes
30 ft Hose, Filter
Sealant Application
Multipurpose/Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7565000030
Zoro #
G3929379
UPC #
075650000304
Country of Origin
United States
Details
Item
Applicator
Color
Blue
Application
Dispensing Foam
Performance Temp. Range
-200 Degrees to 240 Degrees F
Includes
30 ft Hose, Filter
Sealant Application
Multipurpose/Construction
Application Temp. Range
60 Degrees to 100 Degrees F
Number of Components
1
Indoor/Outdoor
Indoor, Outdoor
Description
Applicator, Includes 30 ft Hose, Filter, Number of Components 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.