Foam Gun & Hose, Threaded
Mfr # 7565070242
Zoro # G204217867
product price: $125.99
/ea
Free Shipping & Returns
Key Features
For Use With
Touch 'n Seal Foam Kits
Includes
Applicator, 30 ft Hose
Dispenses
Touch N Seal Polyurethane Disposable Foam Kits
Color
Gray
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7565070242
Zoro #
G204217867
UPC #
075650702420
Country of Origin
United States
Details
Item
Foam Gun & Hose
For Use With
Touch 'n Seal Foam Kits
Includes
Applicator, 30 ft Hose
Dispenses
Touch N Seal Polyurethane Disposable Foam Kits
Color
Gray
Connection Type
Threaded
Description
Foam Gun & Hose, Color Gray, Connection Type Threaded, Dispenses Touch N Seal Polyurethane Disposable Foam Kits, For Use With Touch 'n Seal Foam Kits, Includes Applicator, 30 ft Hose, Product Type Foam Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.