Insulating Spray Foam Sealant Kit, Gun Application Method Dual Cartridge, Cream, 2:1 Expansion Ratio
Mfr # 7565002600
Zoro # G516114267
product price:Â $1,202.99
/ea
Free Shipping & Returns
Key Features
Maximum Application Temperature
90 Degrees F
Compressive Strength
24 psi
Base Material
Polyurethane
Flash Point
Not Specified
Maximum Performance Temperature
70 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7565002600
Zoro #
G516114267
UPC #
-
Country of Origin
United States
Description
Insulating Spray Foam Sealant Kit, Insulation Value R-13.2, R-6.6, Application Insulation, Cell Type Closed Cell, Color Cream, Container Type Dual Cartridge, Coverage 600 bd ft, Expansion Ratio 2:1, Foam Density 1.75 lb/cu ft, Full Cure Time 1 hr, Includes Petroleum Gel Pack, Set of Nitrile Gloves, Wrench, (5) Cone Nozzles, (5) Fan Nozzles, 15' Hose with MX P2 Applicator Gun, Carry Handle, Iso Tank, Polyol Tank, Maximum Performance Temperature 70 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.